Shop All General Purpose Filter
Parker
Compressed Air Filter, Pipe Size 3/4" NPT
Mfr # 07F46AC
Zoro # G3374660
original price:
$275.71
33% off
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 150 psig
- For Removal Of Particles, Water
- Filter Rating - Air Treatment 40 micron
- Bowl Size - Air Treatment 7.2 oz
- Max. Temp. 125 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 07F46AC
- Zoro # G3374660
- Country of Origin United States
- Category General Purpose Filter
Dimensions
Bowl Size - Air Treatment | 7.2 oz |
Pipe Size | 3/4" NPT |
Overall Height | 7 11/16 in |
Size | Standard |
Size - Air Treatment | Standard |
Drain Port Size | 1/8 in |
Connection Size - Air Treatment | 3/4 in NPT |
Bowl Size | 7.2 oz. |
Overall Width | 3 1/4 in |
Air Outlet Size | 3/4 in |
Overall Depth | 3 1/4 in |
Air Inlet Size | 3/4 in |
Inlet Size | 3/4 in NPT |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 145 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 3 1/4 in, Overall Height 7 11/16 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series 07F, Differential Pressure Indicator Included No, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility PS506P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B64Q (3B64Q)
- GATES Synchro-Power Polyurethane Belts, T10-750-32 (T10-750-32)
- PREVOST 1/4" FNPT Steel Tapered Female Threaded Plug (ARP 066201)
- FAG BEARINGS Radial-Deep Groove Ball Bearings, Single Row <= 90 Mm (6202 2RS)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (07F36AC)
- PARKER Filter, Barb/1/4 In, 10.1 CFM, Nylon, PK10 (4433-05-DQ)
- PARKER Filter, Barb/1/4 In, 6.3 CFM, Nylon, PK10 (4433-05-BQ)
- PARKER Filter, 1/4 In Tube, 10.1 CFM, Nylon, PK10 (9933-05-DQ)
- PARKER Compressed Air Filter, Pipe Size 3/4" NPT (07F42AC)
- PARKER Compressed Air Filter, Pipe Size 1/4" NPT (06F12AC)
- IMI NORGREN 3/8IN 150PSI NPT PNEUMATIC FILTER (F74G-3AN-QP3)
- Parker General Purpose Filter