Shop All General Purpose Filter
Parker
Compressed Air Filter, Pipe Size 3/4" NPT
Mfr # 07F42AC
Zoro # G3374520
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 40 micron
- Housing Material Die Cast Zinc
- Max. Incoming Pressure - Air Treatment 150 psi
- For Removal Of Particles, Water
- Size - Air Treatment Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 07F42AC
- Zoro # G3374520
- Country of Origin United States
- Category General Purpose Filter
Dimensions
Size - Air Treatment | Standard |
Pipe Size | 3/4" NPT |
Size | Standard |
Overall Height | 7 11/16 in |
Connection Size - Air Treatment | 3/4 in NPT |
Bowl Size | 7.2 oz. |
Overall Width | 3 1/4 in |
Bowl Size - Air Treatment | 7.2 oz |
Inlet Size | 3/4 in NPT |
Air Outlet Size | 3/4 in |
Overall Depth | 3 1/4 in |
Air Inlet Size | 3/4 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 145 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 3 1/4 in, Overall Height 7 11/16 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series 07F, Differential Pressure Indicator Included No, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility PS512P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Alemite Grease Fitting, Assort, 48 pcs. (DISP-GFA23651)
- CONTROL DEVICES Valve, Vacuum, 3" Connection, 6-29/32" Dia. (NVR30-0A018)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 63.4 in L Outside (BX60)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 195" (B195)
- PARKER Filter, 1/4 In Tube, 7.3 CFM, Nylon, PK10 (8833-11-BX)
- PARKER Filter, Barb/1/4 In, 10.1 CFM, Nylon, PK10 (4433-05-DQ)
- PARKER Filter, 1/4 In Tube, 10.1 CFM, Kynar, PK10 (9922-05-DQ)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (06F32AC)
- PARKER Compressed Air Filter, 6.3 cfm, PK10 (9900-05-BK)
- PARKER Filter, 1/4 In Tube, 6.3 CFM, Nylon, PK10 (9933-05-BQ)
- WILKERSON Filter Element, Air (FRP-96-729)
- Parker General Purpose Filter