Shop All General Purpose Filter
Parker
Compressed Air Filter, Pipe Size 1/2" NPT
Mfr # 07F32AC
Zoro # G3374511
original price:
$177.59
18% off
new price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Polycarbonate
- Max. Temp. 125 Degrees F
- Includes Air Filter, Metal Bowl Guard, Polycarbonate Bowl, Twist Drain
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 07F32AC
- Zoro # G3374511
- Country of Origin United States
- Category General Purpose Filter
Dimensions
Bowl Size - Air Treatment | 7.2 oz |
Size - Air Treatment | Standard |
Overall Width | 3 1/4 in |
Connection Size - Air Treatment | 1/2 in NPT |
Pipe Size | 1/2" NPT |
Overall Height | 7 11/16 in |
Bowl Size | 7.2 oz. |
Size | Standard |
Inlet Size | 1/2 in NPT |
Overall Depth | 3 1/4 in |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 130 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 3 1/4 in, Overall Height 7 11/16 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series 07F, Differential Pressure Indicator Included No, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility PS512P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC A21, 5 ton RC Cylinder Attachment, Base Attachment (A21)
- SKF SKF 6200 2ZJ, Single Row Ball Bearings (6200 2ZJ)
- DAYTON Shaft Collar, Set Screw, 7/16 In, St, PK100 (1F508)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 HP, 56J Frame, 3,450 Nameplate RPM (UST1102)
- PARKER Filter, 1/4 In Tube, 10.1 CFM, Kynar, PK10 (9922-05-DQ)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (06F32AC)
- PARKER Filter, 1/4 In Tube, 10.1 CFM, Nylon, PK10 (9933-05-DQ)
- PARKER Compressed Air Filter, 6.3 cfm, PK10 (9900-05-BK)
- PARKER Compressed Air Filter, Pipe Size 3/8" NPT (06F22AC)
- PARKER Filter, 1/4 In Tube, 7.3 CFM, Nylon, PK10 (8833-11-BX)
- ARO Filter Element, Standard, For 1000 Series (104295)
- Parker General Purpose Filter