Shop All General Purpose Filter
Parker
Compressed Air Filter, Pipe Size 1/2" NPT
Mfr # 06F36AC
Zoro # G3374642
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow 85 cfm
- Pipe Size 1/2" NPT
- For Removal Of Particles, Water
- Bowl Size - Air Treatment 4.4 oz
- Includes Air Filter, Auto Float Drain, Metal Bowl Guard, Polycarbonate Bowl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 06F36AC
- Zoro # G3374642
- Country of Origin United States
- Category General Purpose Filter
Dimensions
Pipe Size | 1/2" NPT |
Bowl Size - Air Treatment | 4.4 oz |
Overall Height | 6 1/4 in |
Size - Air Treatment | Compact |
Drain Port Size | 1/8 in |
Connection Size - Air Treatment | 1/2 in NPT |
Bowl Size | 4.4 oz. |
Overall Width | 2 13/16 in |
Size | Compact |
Overall Depth | 2 3/4 in |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Inlet Size | 1/2 in NPT |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 85 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 13/16 in, Overall Height 6 1/4 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series 06F, Differential Pressure Indicator Included No, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility PS506P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Black (HZB05020-50-G)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HA2CL)
- BESTORQ Cogged Belt, 71 in Outside Length, 21/32 in Top Width, 1 Ribs (BX68)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-205)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (06F32AC)
- PARKER Compressed Air Filter, Pipe Size 3/4" NPT (07F42AC)
- PARKER Compressed Air Filter, 6.3 cfm, PK10 (9900-05-BK)
- PARKER Compressed Air Filter, Pipe Size 3/8" NPT (06F22AC)
- PARKER Filter, 1/4 In Tube, 14.6 CFM, Nylon, PK10 (9933-11-DQ)
- PARKER Filter, Barb/1/4 In, 6.3 CFM, Nylon, PK10 (4433-05-BQ)
- SOLBERG Wire Mesh with Prefilter (244SP)
- Parker General Purpose Filter