Shop All Compressor Air Filters
Parker
Compressed Air Filter
Mfr # AOPX040HNFX
Zoro # G603657356
product price: $1,115.99
/ea
Free Shipping & Returns
$1,115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 90-Degree Elbow, Turning Vanes and Conical Flow Diffuser
- Drain Type Automatic
- Overall Width 6 7/16 in
- Filter Rating 1 micron
- Overall Height 20 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # AOPX040HNFX
- Zoro # G603657356
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Overall Width | 6 7/16 in |
Overall Height | 20 15/16 in |
Overall Depth | 6 3/16 in |
Air Inlet Size | 2 in |
Inlet Size | 2 in NPT |
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow Rate 466 cfm, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 6 7/16 in, Overall Height 20 15/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series OIL-X, Differential Pressure Indicator Included Yes, Drain Part Compatibility P040AO, Filter Efficiency 99.925 Percent, Filter Rating 1 micron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG DCS Series (with Fan and Shroud): 6.0-90 GPM, 18.43 L x 21.69 W x 5.32 Depth, SAE 20 Ports (258302)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, H Series (BVHC8-8M)
- RULAND Coupling, 6 Beam Set Screw, 8mmx8mm (FSMR19-8-8-A)
- TITAN HD Motor Run Capacitor, 45 MFD, 440V, Round (PRCF45A)
- PARKER Filter, 53 cfm, 6.22 in. H, 250 psi (06F18BC)
- PARKER Filter, 80 cfm, 6.22 in. H, 250 psi (06F28BC)
- PARKER Compressed Air Filter (AOPX015CNFX)
- PARKER Finite Coalescer 34In 225Psi Npt Pneumatic Filter (GH3B-10C15-060A/06AZ)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F13BB)
- PARKER Compressed Air Filter (ACSPX010BNMX)
- MONNIER 1/4IN 150PSI NPT PNEUMATIC FILTER (204-3009-2)
- Parker Compressed Air Treatment