Shop All Compressor Air Filters
Parker
Compressed Air Filter
Mfr # AOPX010BNFX
Zoro # G103657467
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Automatic
- Overall Depth 2 9/16 in
- Includes 90-Degree Elbow, Turning Vanes and Conical Flow Diffuser
- Filter Rating 1 micron
- Overall Height 7 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # AOPX010BNFX
- Zoro # G103657467
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Overall Depth | 2 9/16 in |
Overall Height | 7 1/16 in |
Overall Width | 3 in |
Air Inlet Size | 3/8 in |
Inlet Size | 3/8 in NPT |
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 21 cfm, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 149 Degrees F, Overall Width 3 in, Overall Height 7 1/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series OIL-X, Differential Pressure Indicator Included Yes, Drain Part Compatibility P010AO, Filter Efficiency 99.925 Percent, Filter Rating 1 micron, For Fluid Type Compressed Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Replacement Filter Element, .5 Micron (MSP-95-992)
- ALL TOOL DEPOT 3/4" NPT HEAVY DUTY 4 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (F-FLMR766NA)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z734)
- MILTON INDUSTRIES 1/2" NPT Female G-Style Plug (1858)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F13BB)
- PARKER Compressed Air Filter (AAPX010ANFX)
- PARKER Filter, 80 cfm, 6.22 in. H, 250 psi (06F28BC)
- PARKER Filter, 130 cfm, 7.67 in. H, 250 psi (07F38BC)
- PARKER Filter, Particulate, 1/8", NPT, 22 scfm (14F05BB)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F38EC)
- PENTAIR XFlow Assembly Pneumatic Filter (7481KPBGGR 18GRH WFF4385)
- Parker Compressed Air Treatment