Shop All Compressor Air Filters
Parker
Compressed Air Filter
Mfr # ACSPX055JNMX
Zoro # G603657578
product price: $2,316.99
/ea
Free Shipping & Returns
$2,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33 1/4 in
- Filter Rating Not Rated
- Overall Depth 7 3/16 in
- Drain Type Manual
- Overall Width 7 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # ACSPX055JNMX
- Zoro # G603657578
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Overall Height | 33 1/4 in |
Overall Depth | 7 3/16 in |
Overall Width | 7 9/16 in |
Air Inlet Size | 3 in |
Inlet Size | 3 in NPT |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 3 in, Air Inlet Type NPT, Maximum Flow Rate 1,314 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 122 Degrees F, Overall Width 7 9/16 in, Overall Height 33 1/4 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series OIL-X, Differential Pressure Indicator Included Yes, Drain Part Compatibility P0055ACS, Filter Rating Not Rated, For Fluid Type Compressed Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, Food, 8 oz. Brush Top Can (31008)
- NSK NSK 6304VV C4 AS2S, 6300 Series Single Row Deep Groove Ball Bearing (6304VV C4 AS2S)
- MAKITA PAD RUBBER 4-1/2" (MP743036-3)
- BESTORQ AX42 Cogged Belt, 44 in Outside Length, 3/8 in Top Width, 1 Ribs (AX42)
- PARKER Compressed Air Filter (AOPX020DNFX)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F38EC)
- PARKER Filter, 85 cfm, 6.22 in. H, 250 psi (06F38BC)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F15BB)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F32EC)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F11BB)
- BETA 1 FILTERS Air Filter replacement filter for C1250 / MANN FILTER (B1AF0005156)
- Parker Compressor Air Filters