Shop All Compressor Air Filters
Parker
Compressed Air Filter
Mfr # ACSPX040HNMX
Zoro # G303657618
product price: $1,115.99
/ea
Free Shipping & Returns
$1,115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 6 3/16 in
- Filter Rating Not Rated
- Overall Width 6 7/16 in
- Drain Type Manual
- Overall Height 20 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # ACSPX040HNMX
- Zoro # G303657618
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Overall Depth | 6 3/16 in |
Overall Width | 6 7/16 in |
Overall Height | 20 15/16 in |
Air Inlet Size | 2 in |
Inlet Size | 2 in NPT |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow Rate 466 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 122 Degrees F, Overall Width 6 7/16 in, Overall Height 20 15/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series OIL-X, Differential Pressure Indicator Included Yes, Drain Part Compatibility P040ACS, Filter Rating Not Rated, For Fluid Type Compressed Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 128 oz - 1 Gallon Air Tool Oil Jug (1 Gal), PK 4 (YL12-128-4CS)
- TRITAN Tapered Roller Bearing Set, 1.3125-in. Bore Dia., 2.6875-in. Outside Dia., 0.875-in. Width (M88048/10)
- BRENNAN INDUSTRIES 06MFS-04MP Straight, 3PK (FS2404-06-04)
- CLIMAX METAL PRODUCTS 2CC-150-100-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-150-100-KW)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F11BB)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F15BB)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F38EC)
- PARKER Compressed Air Filter (AAPX010ANFX)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F13BB)
- PARKER Compressed Air Filter (AOPX015CNFX)
- ARROW PNEUMATICS Hydraulic In-Line Filter, 3/8" (9053T)
- Parker Compressed Air Treatment