Shop All Compressor Air Filters
Parker
Compressed Air Filter
Mfr # ACSPX035GNMX
Zoro # G903657582
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating Not Rated
- Drain Type Manual
- Overall Width 6 7/16 in
- Overall Depth 6 3/16 in
- Overall Height 17 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # ACSPX035GNMX
- Zoro # G903657582
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Overall Width | 6 7/16 in |
Overall Depth | 6 3/16 in |
Overall Height | 17 5/16 in |
Air Inlet Size | 1 1/2 in |
Inlet Size | 1 1/2 in NPT |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 339 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 122 Degrees F, Overall Width 6 7/16 in, Overall Height 17 5/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series OIL-X, Differential Pressure Indicator Included Yes, Drain Part Compatibility P035ACS, Filter Rating Not Rated, For Fluid Type Compressed Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 3-1/2" Bore (UCP218-56)
- HESSAIRE Fan Motor for MC92V, 3-Speed (6092000)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (1AA10FR10)
- DODGE P2B-DLM-207, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 2.4375" Bore Dia. (128833)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F15BB)
- PARKER Filter, 85 cfm, 6.22 in. H, 250 psi (06F38BC)
- PARKER Compressed Air Filter (AOPX015CNFX)
- PARKER Filter, 130 cfm, 7.67 in. H, 250 psi (07F38BC)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F13BB)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F11BB)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- Parker Compressed Air Treatment