Shop All Compressor Air Filters
Parker
Compressed Air Filter
Mfr # ACSPX030GNMX
Zoro # G503657593
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Filter Rating Not Rated
- Overall Height 14 7/16 in
- Overall Depth 4 1/2 in
- Overall Width 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # ACSPX030GNMX
- Zoro # G503657593
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Overall Height | 14 7/16 in |
Overall Depth | 4 1/2 in |
Overall Width | 4 3/4 in |
Air Inlet Size | 1 1/2 in |
Inlet Size | 1 1/2 in NPT |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 233 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 122 Degrees F, Overall Width 4 3/4 in, Overall Height 14 7/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series OIL-X, Differential Pressure Indicator Included Yes, Drain Part Compatibility P030ACS, Filter Rating Not Rated, For Fluid Type Compressed Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS 5 gal Bio-Food Grade Gear Oil Pail Light Amber (87254)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (UQC1152)
- REELCRAFT Hose, 50 ft. (601037-50)
- EATON Soft Starter, 360A, 0 to 600VAC, 3 Phase (S811+U36N3S)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F32EC)
- PARKER Compressed Air Filter (AOPX015CNFX)
- PARKER Filter, 130 cfm, 7.67 in. H, 250 psi (07F38BC)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F15BB)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F13BB)
- PARKER Filter, 80 cfm, 6.22 in. H, 250 psi (06F28BC)
- MILTON Coalescing Filter, 1/4" NPT, Metal Bowl (1035)
- Parker Compressed Air Treatment