Shop All Compressor Air Filters
Parker
Compressed Air Filter
Mfr # ACSPX025ENMX
Zoro # G303657731
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10 15/16 in
- Overall Width 4 3/4 in
- Filter Rating Not Rated
- Drain Type Manual
- Overall Depth 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # ACSPX025ENMX
- Zoro # G303657731
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Overall Height | 10 15/16 in |
Overall Width | 4 3/4 in |
Overall Depth | 4 1/2 in |
Air Inlet Size | 1 in |
Inlet Size | 1 in NPT |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 127 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 122 Degrees F, Overall Width 4 3/4 in, Overall Height 10 15/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series OIL-X, Differential Pressure Indicator Included Yes, Drain Part Compatibility P025ACS, Filter Rating Not Rated, For Fluid Type Compressed Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth (80BS15H X 1 1/2)
- APACHE Plated Steel Hose Mender, 2" (43041509)
- DODGE Tigear-2 Reducers And Accessories, 20Q30R56 TIGEAR-2 REDUCER (20Q30R56 TIGEAR-2 REDUCER)
- KOYO Roller Thrust Brng Washer, 1 3/4in Bore (TRD-2840)
- PARKER Compressed Air Filter (AOPX010ANFX)
- PARKER Compressed Air Filter (AOPX020DNFX)
- PARKER Compressed Air Filter (AOPX015CNFX)
- PARKER Finite Coalescer 34In 225Psi Npt Pneumatic Filter (GH3B-10C15-060A/06AZ)
- PARKER Filter, Particulate, 1/8", NPT, 22 scfm (14F05BB)
- PARKER Compressed Air Filter (ACSPX010BNMX)
- SOLBERG HEPA Cartridge Filter, 10 cfm, 0.3 Micron (HE824)
- Parker Compressed Air Treatment