Shop All Compressor Air Filters
Parker
Compressed Air Filter
Mfr # ACSPX015CNMX
Zoro # G403657624
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3 5/16 in
- Overall Width 3 1/2 in
- Drain Type Manual
- Filter Rating Not Rated
- Overall Height 9 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # ACSPX015CNMX
- Zoro # G403657624
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Overall Depth | 3 5/16 in |
Overall Width | 3 1/2 in |
Overall Height | 9 3/8 in |
Air Inlet Size | 1/2 in |
Inlet Size | 1/2 in NPT |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 42 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 122 Degrees F, Overall Width 3 1/2 in, Overall Height 9 3/8 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series OIL-X, Differential Pressure Indicator Included Yes, Drain Part Compatibility P015ACS, Filter Rating Not Rated, For Fluid Type Compressed Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Compact Cylnder, 32mm Bore, 10mm Stroke (CDQ2B32-10DZ)
- TITAN PRO Motor Run Capacitor, 40 MFD, 4-9/16 In. H (TOCF40)
- TIMKEN TIM-17244, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 17244 (17244)
- CONTINENTAL Air Hose, 3/4" ID x 25 ft., Red (HZR07525-25-G)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F13BB)
- PARKER Filter, Particulate, 1/8", NPT, 22 scfm (14F05BB)
- PARKER Filter, 80 cfm, 6.22 in. H, 250 psi (06F28BC)
- PARKER Compressed Air Filter (AOPX020DNFX)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F38EC)
- PARKER Compressed Air Filter (AOPX010ANFX)
- INTERSTATE PNEUMATICS Standard Filter Element Copper - 40 Micron for W1085AP & W1090 (W1085F40C)
- Parker Compressor Air Filters