Shop All Compressor Air Filters
Parker
Compressed Air Filter
Mfr # ACSPX010ANMX
Zoro # G503657715
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 in
- Overall Depth 2 9/16 in
- Overall Height 7 1/16 in
- Filter Rating Not Rated
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # ACSPX010ANMX
- Zoro # G503657715
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Overall Width | 3 in |
Overall Depth | 2 9/16 in |
Overall Height | 7 1/16 in |
Air Inlet Size | 1/4 in |
Inlet Size | 1/4 in NPT |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 21 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 122 Degrees F, Overall Width 3 in, Overall Height 7 1/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series OIL-X, Differential Pressure Indicator Included Yes, Drain Part Compatibility P010ACS, Filter Rating Not Rated, For Fluid Type Compressed Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Precision Greasable Rod End, Steel (KFR10Z)
- MRC Single Row Ball Bearings (204SZZ)
- MILTON L Style Plug, 1/4" FNPT, PK10 (792)
- U.S. MOTORS Motor, 1/3, 1/5 HP, 1075, 48Y, 115/208-230V (5522ET)
- PARKER Compressed Air Filter (ACSPX010BNMX)
- PARKER Filter, 80 cfm, 6.22 in. H, 250 psi (06F28BC)
- PARKER Compressed Air Filter (AAPX010ANFX)
- PARKER Filter, 53 cfm, 6.22 in. H, 250 psi (06F18BC)
- PARKER Compressed Air Filter (AAPX010CNFX)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F38EC)
- BETA 1 FILTERS Air Filter replacement filter for 56006158376 / KAISHAN COMPRESSOR (B1AF0005135)
- Parker Compressed Air Treatment