Shop All Compressor Air Filters
Parker
Compressed Air Filter
Mfr # AAPX020DNFX
Zoro # G803657538
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Automatic
- Overall Height 9 3/8 in
- Overall Width 3 1/2 in
- Overall Depth 3 5/16 in
- Includes 90-Degree Elbow, Turning Vanes and Conical Flow Diffuser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # AAPX020DNFX
- Zoro # G803657538
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Overall Height | 9 3/8 in |
Overall Width | 3 1/2 in |
Overall Depth | 3 5/16 in |
Air Inlet Size | 3/4 in |
Inlet Size | 3/4 in NPT |
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 64 cfm, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 3 1/2 in, Overall Height 9 3/8 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series OIL-X, Differential Pressure Indicator Included Yes, Drain Part Compatibility P020AO, Filter Efficiency 99.9999 Percent, Filter Rating 0.01 micron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 3.95 inch OD (4B36SD)
- DAYTON 1F570 Flange Mount Bearing (2 Bolt) (1F570)
- DAYTON AC Gearmotor, 72 in-lb Max. Torque, 5.0 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JD96)
- GATES XPZ1512 Metric V-Belt, 1512mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1512)
- PARKER Filter, 130 cfm, 7.67 in. H, 250 psi (07F38BC)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F15BB)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F13BB)
- PARKER Compressed Air Filter (AOPX010ANFX)
- PARKER Filter, 80 cfm, 6.22 in. H, 250 psi (06F28BC)
- PARKER Filter, 85 cfm, 6.22 in. H, 250 psi (06F38BC)
- BETA 1 FILTERS Air Filter replacement filter for 3401000 / REPUBLIC BLOWER (B1AF0001754)
- Parker Compressor Air Filters