Shop All Compressor Air Filters
Parker
Compressed Air Filter
Mfr # AAPX010BNFX
Zoro # G603657332
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.01 micron
- Overall Depth 2 9/16 in
- Overall Height 7 1/16 in
- Includes 90-Degree Elbow, Turning Vanes and Conical Flow Diffuser
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # AAPX010BNFX
- Zoro # G603657332
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Overall Depth | 2 9/16 in |
Overall Height | 7 1/16 in |
Overall Width | 3 in |
Air Inlet Size | 3/8 in |
Inlet Size | 3/8 in NPT |
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 21 cfm, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 149 Degrees F, Overall Width 3 in, Overall Height 7 1/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series OIL-X, Differential Pressure Indicator Included Yes, Drain Part Compatibility P010AO, Filter Efficiency 99.9999 Percent, Filter Rating 0.01 micron, For Fluid Type Compressed Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0436074, Pressure Line, 10 micron (ZX-MF0436074)
- PARKER Filter (932617Q)
- SMC Union Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-34AS)
- FESTO Push-In L-Fitting QSL-G3/8-10 (QSL-G3/8-10)
- PARKER Finite Coalescer 34In 225Psi Npt Pneumatic Filter (GH3B-10C15-060A/06AZ)
- PARKER Filter, 53 cfm, 6.22 in. H, 250 psi (06F18BC)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F38EC)
- PARKER Filter, 130 cfm, 7.67 in. H, 250 psi (07F38BC)
- PARKER Filter, 80 cfm, 6.22 in. H, 250 psi (06F28BC)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F32EC)
- GENUINE Oil Separator, 94810713522 (94810713522)
- Parker Compressed Air Treatment