Shop All General Purpose Filter
Parker
Compressed Air Filter, 6.3 cfm, PK10
Mfr # 9900-05-BK
Zoro # G2825925
product price: $218.99
/pk 10, $21.90/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Nylon
- Filter Media Microfiber
- Bowl Size 0.003 oz.
- Includes Oil Indicator
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 9900-05-BK
- Zoro # G2825925
- Country of Origin United States
- Category General Purpose Filter
Dimensions
Bowl Size | 0.003 oz. |
Pipe Size | 1/4" Tube |
Size | Miniature |
Overall Width | 1.0 in |
Connection Size - Air Treatment | 1/4 in Tube |
Size - Air Treatment | Subcompact |
Overall Height | 3.28 in |
Air Outlet Size | 1/4 in |
Outside Diameter | 1 in |
Air Inlet Size | 1/4 in |
Overall Length | 3 3/16 in |
Description
Compressed Air Filter, Air Inlet Size 1/4 in, Air Inlet Type Tube, Air Outlet Size 1/4 in, Air Outlet Type Tube, Overall Length 3 3/16 in, Outside Diameter 1 in, Filter Rating 0.01 micron, Maximum Flow Rate 5.4 cfm, Maximum Operating Pressure 125 psi, Body Material Nylon, Disposable Yes, Filter Bowl Capacity 0.01 L, Filter Bowl Material Nylon, Filter Efficiency 99.99 Percent, Filter Element Material Microfiber, For Fluid Type Gas, Liquid, For Substance Type Liquid; Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B/5L, 21/32 x 29 in. OC (B26/5L290)
- GLOBAL SOURCE CAPACITOR, 2.5-67.5 MFD, 370 / 440 VAC (TURBO 200)
- DAYTON DC Gearmotor, 100.0 in-lb Max. Torque, 125 RPM Nameplate RPM, 90V DC Voltage (M1135222.00)
- BALDOR-RELIANCE 2Hp, 1740Rpm, 1Ph, 60Hz, 145Tc, 3535Lc, Tefc, F (CL3516TM)
- PARKER Filter, 1/4 In Tube, 6.3 CFM, Kynar, PK10 (9922-05-BQ)
- PARKER Compressed Air Filter, Pipe Size 3/8" NPT (06F26AC)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (07F32AC)
- PARKER Filter, Barb/1/4 In, 6.3 CFM, Nylon, PK10 (4433-05-BQ)
- PARKER Compressed Air Filter, Pipe Size 1/4" NPT (06F16AC)
- PARKER Filter, Barb/1/4 In, 10.1 CFM, Nylon, PK10 (4433-05-DQ)
- WILKERSON Filter Element, Air (FRP-96-639)
- Parker General Purpose Filter