Shop All Compressor Air Filters
Parker
Compressed Air Filter, 3 1/4" W, 8 5/8" H
Mfr # 12F38EC
Zoro # G409203535
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet Size 1/2 in
- Overall Height 8 5/8 in
- Weight 2.4 lb
- Overall Depth 3 1/4 in
- Series Series 12F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12F38EC
- Zoro # G409203535
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Air Inlet Size | 1/2 in |
Overall Height | 8 5/8 in |
Overall Depth | 3 1/4 in |
Overall Width | 3 1/4 in |
Description
Coalescing filter, Filter Type Particulate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 160 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 175 Degrees F, Overall Width 3 1/4 in, Overall Height 8 5/8 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series Series 12F, Differential Pressure Indicator Included Yes, Body Material Zinc, Filter Bowl Capacity 7.2 oz, Filter Bowl Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (02036ET3E256T-W22)
- DYNAQUIP CONTROLS 1/2" FNPT Brass Pneumatic Ball Valve 3-Way (PYHG3AUSR05210A)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 108" (B108)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (YAS 1 3/16 SGT)
- PARKER Compressed Air Filter (AAPX010CNFX)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F15BB)
- PARKER Compressed Air Filter (AOPX010ANFX)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F13BB)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F11BB)
- PARKER Filter, 80 cfm, 6.22 in. H, 250 psi (06F28BC)
- SOLBERG Filter Element, Paper, 2 Microns (824)
- Parker Compressor Air Filters