Shop All Compressor Air Filters
Parker
Compressed Air Filter, 3 13/16"W, 7 1/8" H
Mfr # 11F28EC
Zoro # G009203553
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Nitrile
- Overall Height 7 1/8 in
- Differential Pressure Indicator Included Yes
- Weight 1.5 lb
- Filter Bowl Guard Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 11F28EC
- Zoro # G009203553
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 7 1/8 in |
Overall Depth | 2 3/4 in |
Overall Width | 3 13/16 in |
Air Inlet Size | 3/8 in |
Description
Coalescing filter, Filter Type Particulate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 95 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 175 Degrees F, Overall Width 3 13/16 in, Overall Height 7 1/8 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series Series 11F, Differential Pressure Indicator Included Yes, Body Material Zinc, Filter Bowl Capacity 4.4 oz, Filter Bowl Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Bearing, Double Seal, 15mm Bore (6202LLUC3/L627)
- DAYTON AC Gearmotor, 76.0 in-lb Max. Torque, 8.8 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z076)
- SKF Single Row Ball Bearings (16004)
- KOYO Needle Roller Brg, 2610, 1 5/8in Bore, Open (B-2610)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F13BB)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F15BB)
- PARKER Compressed Air Filter (AOPX010ANFX)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F32EC)
- PARKER Filter, 85 cfm, 6.22 in. H, 250 psi (06F38BC)
- PARKER Compressed Air Filter (AOPX020DNFX)
- SOLBERG Filter Element, Paper, 2 Micron (840)
- Parker Compressed Air Treatment