Shop All Oil Removal Filters
Parker
Compressed Air Filter, 250 psi, 2.81 In. W
Mfr # 06F34BC
Zoro # G4862882
original price:
$164.14
13% off
new price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 5 micron
- Connection Size - Air Treatment 1/2 in NPT
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 85 cfm
- Bowl Material - Air Treatment Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 06F34BC
- Zoro # G4862882
- Country of Origin United States
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1/2 in NPT |
Size - Air Treatment | Compact |
Bowl Size - Air Treatment | 4.4 oz |
Bowl Size | 4.4 oz. |
Pipe Size | 1/2" NPT |
Overall Width | 2 13/16 in |
Size | Compact |
Drain Port Size | Push Type |
Overall Height | 6 1/4 in |
Air Inlet Size | 1/2 in |
Inlet Size | 1/2 in NPT |
Air Outlet Size | 1/2 in |
Overall Depth | 2 3/4 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 85 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 2 13/16 in, Overall Height 6 1/4 in, Drain Included Yes, Filter Bowl Material Zinc, Drain Type Manual, Series 06F, Differential Pressure Indicator Included No, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility PS512P, Duty Rating Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Male Bronze Rod End: 1/2 Bearing I.D., 1/2-20 Thread, 6700 Radial Load (170309)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-128 (VPS-128)
- EZO Bearings, 6.00mm Bore Dia., 530 lb. (626ZZP6MC3SRL)
- GATES Polyflex Belts, 5M600 (5M600)
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 90 cfm (8104N-0A0-SA)
- PARKER Three Stage Sterile Air Filter Assembly (3B-8002N-3A1)
- PARKER Pneumatic Oil Filter, 3/8 In. NPT, 145 cfm (8003N-1A1-DX)
- PARKER Three Stage Sterile Air Filter Assembly (3B-8104N-3A1)
- PARKER Compressed Air Filter, 175 psi, 4.9 In. W (F602-12WGR/M4)
- PARKER Pneumatic Oil Filter, 1/4 In. NPT, 145 cfm (8002N-1A1-DX)
- PARKER Pneumatic Oil Filter, 1 In. NPT, 877 cfm (8208N-1A1-DX)
- Parker Oil Removal Filters