Shop All Oil Removal Filters
Parker
Compressed Air Filter, 250 psi, 2.81 In. W
Mfr # 06F24BC
Zoro # G4862934
original price:
$118.99
18% off
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 5 micron
- Connection Size - Air Treatment 3/8 in NPT
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 80 cfm
- Bowl Material - Air Treatment Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 06F24BC
- Zoro # G4862934
- Country of Origin United States
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 3/8 in NPT |
Size - Air Treatment | Compact |
Bowl Size - Air Treatment | 4.4 oz |
Bowl Size | 4.4 oz. |
Pipe Size | 3/8" NPT |
Drain Port Size | Push Type |
Overall Height | 6 1/4 in |
Size | Compact |
Overall Width | 2 13/16 in |
Overall Depth | 2 3/4 in |
Air Outlet Size | 3/8 in |
Inlet Size | 3/8 in NPT |
Air Inlet Size | 3/8 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 80 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 2 13/16 in, Overall Height 6 1/4 in, Drain Included Yes, Filter Bowl Material Zinc, Drain Type Manual, Series 06F, Differential Pressure Indicator Included No, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility PS512P, Duty Rating Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Double Bolt Clamp 1-28/64"-1-34/64" (JX49)
- TRI-FLOW Food Grade Anti-Sieze, 9 oz. Brush Top J (TF230151)
- TSUBAKI Sprocket , 60 Chain Size, 36 # of Teeth (60SK36)
- SKF Cylindrical Roller Bearings (NU306 3110-00-155-6509)
- PARKER Compressed Air Filter, 250 psi, 2.81 In. W (06F34BC)
- PARKER Compressed Air Filter, 250 psi, 3.24 In. W (07F34BC)
- PARKER Compressed Air Filter, 175 psi, 4.9 In. W (F602-12WGR/M4)
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 90 cfm (8104N-0A0-SA)
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 316 cfm (8104N-1A1-DX)
- PARKER Pneumatic Oil Filter, 1/4 In. NPT, 58 cfm (8002N-1A1-BX)
- PARKER Compressed Air Filter, 250 psi, 3.24 In. W (07F44BC)
- Parker Pneumatic System Components