Shop All Oil Removal Filters
This Product is Discontinued
Parker
Compressed Air Filter, 250 psi, 2.81 In. W (Discontinued)
Mfr # 06F14BC
Zoro # G4862925
Free Shipping & Returns
This Product is Discontinued
Key Features
- Filter Rating - Air Treatment 5 micron
- Connection Size - Air Treatment 1/4 in NPT
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 53 cfm
- Bowl Material - Air Treatment Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 06F14BC
- Zoro # G4862925
- Country of Origin Unknown
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1/4 in NPT |
Size - Air Treatment | Compact |
Bowl Size - Air Treatment | 4.4 oz |
Drain Port Size | Push Type |
Bowl Size | 4.4 oz. |
Size | Compact |
Overall Height | 6 1/4 in |
Overall Width | 2 13/16 in |
Pipe Size | 1/4" NPT |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Overall Depth | 2 3/4 in |
Inlet Size | 1/4 in NPT |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 53 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 2 13/16 in, Overall Height 6 1/4 in, Drain Included Yes, Filter Bowl Material Zinc, Drain Type Manual, Series 06F, Differential Pressure Indicator Included No, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility PS512P, Duty Rating Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.