Shop All Oil Removal Filters
Parker
Compressed Air Filter, 175 psi, 4.9 In. W
Mfr # F602-08WGR/M4
Zoro # G4862907
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 5 micron
- Connection Size - Air Treatment 1 in NPT
- Max. Incoming Pressure - Air Treatment 175 psi
- Max. Flow - Air Treatment 300 cfm
- Bowl Material - Air Treatment Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # F602-08WGR/M4
- Zoro # G4862907
- Country of Origin United States
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1 in NPT |
Size - Air Treatment | Standard |
Bowl Size - Air Treatment | 16.0 oz |
Bowl Size | 16 oz. |
Size | Heavy-Duty |
Overall Width | 4 7/8 in |
Overall Height | 8 3/4 in |
Drain Port Size | Push Type |
Pipe Size | 1" NPT |
Air Inlet Size | 1 in |
Inlet Size | 1 in NPT |
Air Outlet Size | 1 in |
Overall Depth | 4 7/8 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 300 cfm, Maximum Operating Pressure 175 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 4 7/8 in, Overall Height 8 3/4 in, Drain Included Yes, Filter Bowl Material Zinc, Drain Type Automatic, Series F602, Differential Pressure Indicator Included No, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility SA602MD, Duty Rating Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Offset Link (35-1R OSL)
- ZORO SELECT Shank Coupling (3LZ18)
- DYNABRADE Bearing (01015)
- MILTON ASME Safety Valve, 200 PSI Pop off Press (1090-200)
- PARKER Compressed Air Filter, 250 psi, 3.24 In. W (07F34BC)
- PARKER Three Stage Sterile Air Filter Assembly (3B-8206N-3A1)
- PARKER Pneumatic Oil Filter, 1/4 In. NPT, 145 cfm (8002N-1A1-DX)
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 90 cfm (8104N-0A0-SA)
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 316 cfm (8104N-1A1-DX)
- PARKER Three Stage Sterile Air Filter Assembly (3B-8002N-3A1)
- BETA 1 FILTERS Spin-On replacement filter for 39911615 / INGERSOLL RAND (B1SO0049788)
- Parker Pneumatic System Components