Shop All Coalescing Filter Elements
Parker
COMPRESSED AIR COALESCING FILTER
Mfr # DH-AO150NDFI-1
Zoro # G611618585
product price: $6,116.99
/ea
Free Shipping & Returns
$6,116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 1 micron
- Overall Height 40 in
- Overall Width 14 5/8 in
- Drain Type Automatic
- Filter Bowl Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DH-AO150NDFI-1
- Zoro # G611618585
- Country of Origin United States
- Category Coalescing Filter Elements
Dimensions
Overall Height | 40 in |
Overall Width | 14 5/8 in |
Air Outlet Size | 3 in |
Overall Depth | 11 in |
Air Inlet Size | 3 in |
Description
Compressed Air Filter, Filter Type Coalescing, Particulate, Air Inlet Size 3 in, Air Inlet Type Flange, Maximum Flow Rate 911 scfm, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 149 Degrees F, Overall Width 14 5/8 in, Overall Height 40 in, Drain Included Yes, Filter Bowl Material Carbon Steel, Drain Type Automatic, Series OIL-X EVOLUTION, Differential Pressure Indicator Included Yes, Air Flow Direction Not Applicable, Air Inlet Gender Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 35 Chain Size, 9 # of Teeth (35BS09H X 3/8)
- FENNER DRIVES Keyless Bushing, Dia. 1.125 In., 6 Bolt (B602102)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SC-111 (F4B-SC-111)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D005BN3HC, Pressure Line, 5 micron, Outside-In (MF0060200)
- PARKER Carbon Filter Element, 0.003 Micron (055ACS)
- PARKER GR. 6 COALESCER PNEUMATIC FILTER ELEMENT, 4PK (6C15-060)
- PARKER Coalescing Filter Element, 0.01 Micron (040AA)
- PARKER Filter Element Kit, 5 Microns (PS702P)
- PARKER Filter Element, Coalescing, 1 micron (PS446P)
- PARKER Filter Element Kit, 5 Microns (EK602VB)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG848)
- Parker Coalescing Filter Elements