Shop All Coalescing Filter Elements
Parker
COMPRESSED AIR COALESCING FILTER
Mfr # DH-AA400QDFI-1
Zoro # G511618531
product price: $16,808.99
/ea
Free Shipping & Returns
$16,808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.01 micron
- Overall Width 28 13/16 in
- Drain Type Automatic
- Overall Height 66 in
- Overall Depth 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DH-AA400QDFI-1
- Zoro # G511618531
- Country of Origin United States
- Category Coalescing Filter Elements
Dimensions
Overall Width | 28 13/16 in |
Overall Height | 66 in |
Overall Depth | 25 in |
Air Inlet Size | 8 in |
Air Outlet Size | 8 in |
Description
Compressed Air Filter, Filter Type Coalescing, Particulate, Air Inlet Size 8 in, Air Inlet Type Flange, Maximum Flow Rate 6,887 scfm, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 149 Degrees F, Overall Width 28 13/16 in, Overall Height 66 in, Drain Included Yes, Filter Bowl Material Carbon Steel, Drain Type Automatic, Series OIL-X EVOLUTION, Differential Pressure Indicator Included Yes, Air Flow Direction Not Applicable, Air Inlet Gender Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 20mm, Industry 6004-2RSJEM (6004 2RS JEM)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (MSF-39)
- TSUBAKI Sprocket , 60 Chain Size, 24 # of Teeth (60SDS24)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 1.1875-in. Bore, 113mm Overall L , 28mm Housing W (UCT206-19)
- PARKER Coalescing Filter Element, 0.01 Micron (035AA)
- PARKER Carbon Filter Element, 0.003 Micron (010ACS)
- PARKER Filter Element Kit, 40 Microns (PS801P)
- PARKER Carbon Filter Element, 0.003 Micron (055ACS)
- PARKER Filter Element Kit, 5 Microns (PS802P)
- PARKER Filter Element, Coalescing, 1 micron (PS446P)
- WILKERSON B Element Micron, MSP-95-989 (MSP-95-989)
- Parker Compressed Air Treatment