Shop All Coalescing Filter Elements
Parker
COMPRESSED AIR COALESCING FILTER
Mfr # DH-AA350PDFI-1
Zoro # G911618537
product price: $10,670.99
/ea
Free Shipping & Returns
$10,670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Automatic
- Overall Height 56 5/8 in
- Overall Width 23 13/16 in
- Filter Rating 0.01 micron
- Body Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DH-AA350PDFI-1
- Zoro # G911618537
- Country of Origin United States
- Category Coalescing Filter Elements
Dimensions
Overall Height | 56 5/8 in |
Overall Width | 23 13/16 in |
Overall Depth | 19 in |
Air Outlet Size | 6 in |
Air Inlet Size | 6 in |
Description
Compressed Air Filter, Filter Type Coalescing, Particulate, Air Inlet Size 6 in, Air Inlet Type Flange, Maximum Flow Rate 4,132 scfm, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 149 Degrees F, Overall Width 23 13/16 in, Overall Height 56 5/8 in, Drain Included Yes, Filter Bowl Material Carbon Steel, Drain Type Automatic, Series OIL-X EVOLUTION, Differential Pressure Indicator Included Yes, Air Flow Direction Not Applicable, Air Inlet Gender Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 932667Q, Pressure Line, 10 micron, Outside-In (MF0059806)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Green (SP400-25CN-G)
- WESTWARD Swivel Assembly, 1/2 (TT2CUB41G)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 100BS15 2 (100BS15 2)
- PARKER Filter Element Kit, 40 Microns (PS701P)
- PARKER Filter Element Kit, 5 Microns (PS802P)
- PARKER Filter Element Kit, 5 Microns (EK602VB)
- PARKER Carbon Filter Element, 0.003 Micron (055ACS)
- PARKER Coalescing Filter Element, 0.01 Micron (040AA)
- PARKER Filter Element Kit, 40 Microns (PS801P)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P035AO)
- Parker Coalescing Filter Elements