Shop All Coalescing Filter Elements
Parker
COMPRESSED AIR COALESCING FILTER
Mfr # DH-AA300ODFI-1
Zoro # G111618597
product price: $8,929.99
/ea
Free Shipping & Returns
$8,929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 55 7/8 in
- Drain Type Automatic
- Overall Width 21 1/8 in
- Filter Rating 0.01 micron
- Series OIL-X EVOLUTION
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DH-AA300ODFI-1
- Zoro # G111618597
- Country of Origin United States
- Category Coalescing Filter Elements
Dimensions
Overall Height | 55 7/8 in |
Overall Width | 21 1/8 in |
Air Inlet Size | 4 in |
Air Outlet Size | 4 in |
Overall Depth | 15 7/8 in |
Description
Compressed Air Filter, Filter Type Coalescing, Particulate, Air Inlet Size 4 in, Air Inlet Type Flange, Maximum Flow Rate 2,755 scfm, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 149 Degrees F, Overall Width 21 1/8 in, Overall Height 55 7/8 in, Drain Included Yes, Filter Bowl Material Carbon Steel, Drain Type Automatic, Series OIL-X EVOLUTION, Differential Pressure Indicator Included Yes, Air Flow Direction Not Applicable, Air Inlet Gender Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 308 RE BELT)
- PARKER Coupler Body, Steel, MNPT, 3/8 In. Pipe (14)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 28mm (L10028MM)
- DIXON Band Clamp Preformed F 13/16", ID (F3)
- PARKER Filter Element Kit, 40 Microns (PS701P)
- PARKER Coalescing Filter Element, 0.01 Micron (040AA)
- PARKER Filter Element Kit, 5 Microns (PS802P)
- PARKER Filter Element, Coalescing, 1 micron (PS446P)
- PARKER Coalescing Filter Element, 0.01 Micron (035AA)
- PARKER Carbon Filter Element, 0.003 Micron (010ACS)
- ARROW PNEUMATICS Filter, .01 Micron, Metal Bowl, 1/4" (F554AW)
- Parker Coalescing Filter Elements