Shop All Coalescing Filter Elements
Parker
COMPRESSED AIR COALESCING FILTER
Mfr # DH-AA200NDFI-1
Zoro # G511618586
product price: $6,271.99
/ea
Free Shipping & Returns
$6,271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Width 14 5/8 in
- Drain Type Automatic
- Filter Rating 0.01 micron
- Differential Pressure Indicator Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DH-AA200NDFI-1
- Zoro # G511618586
- Country of Origin United States
- Category Coalescing Filter Elements
Dimensions
Overall Height | 48 in |
Overall Width | 14 5/8 in |
Overall Depth | 11 in |
Air Inlet Size | 3 in |
Air Outlet Size | 3 in |
Description
Compressed Air Filter, Filter Type Coalescing, Particulate, Air Inlet Size 3 in, Air Inlet Type Flange, Maximum Flow Rate 1,314 scfm, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 149 Degrees F, Overall Width 14 5/8 in, Overall Height 48 in, Drain Included Yes, Filter Bowl Material Carbon Steel, Drain Type Automatic, Series OIL-X EVOLUTION, Differential Pressure Indicator Included Yes, Air Flow Direction Not Applicable, Air Inlet Gender Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT M76040 240V 10 Mfd Round (M76040)
- TERRE PRODUCTS V-Groove Idler Pulley - 3'' Dia.- 3/8'' Bore - Steel (35309038A)
- AVEN 2 Gal, 3/4HP, Quiet, Oil Free, Hotdog, Air Compressor. 125 psi, 120 V (SAQ-1234)
- GATES Truflex V-Belts, 4L200 (4L200)
- PARKER Carbon Filter Element, 0.003 Micron (055ACS)
- PARKER Carbon Filter Element, 0.003 Micron (010ACS)
- PARKER Filter Element Kit, 40 Microns (PS701P)
- PARKER Filter Element Kit, 5 Microns (PS802P)
- PARKER Filter Element Kit, 5 Microns (PS702P)
- PARKER Coalescing Filter Element, 0.01 Micron (040AA)
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F395IGE)
- Parker Compressed Air Treatment