Shop All Compressor Air Filters
Parker
COMPRESSED AIR ACTIVATED CARBON FILTER
Mfr # OVRP550INXX
Zoro # G111618573
product price: $14,576.99
/ea
Free Shipping & Returns
$14,576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 46 3/16 in
- Overall Height 41 13/16 in
- Overall Width 21 11/16 in
- Pressure Drop 5.1 psi
- Minimum Operating Temperature 35 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # OVRP550INXX
- Zoro # G111618573
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Overall Depth | 46 3/16 in |
Overall Height | 41 13/16 in |
Overall Width | 21 11/16 in |
Air Outlet Size | 2 1/2 in |
Air Inlet Size | 2 1/2 in |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 2 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 1,725 scfm, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 122 Degrees F, Overall Width 21 11/16 in, Overall Height 41 13/16 in, Drain Included No, Filter Bowl Material Aluminum, Drain Type Not Applicable, Series OIL-X OVR, Differential Pressure Indicator Included No, Air Flow Direction Not Applicable, Air Inlet Gender Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, K-1 Attachment (80-2K1CL)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,520 Nameplate RPM (U5P1DCR)
- TSUBAKI Offset Roller Link, Standard, PK5 (50NEPOL)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 23 # of Teeth (60BS23H X 1 1/4)
- PARKER Filter, 53 cfm, 6.22 in. H, 250 psi (06F18BC)
- PARKER Compressed Air Filter (AAPX010CNFX)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F38EC)
- PARKER Compressed Air Filter (AOPX015CNFX)
- PARKER Compressed Air Filter (AOPX020DNFX)
- PARKER Filter, 85 cfm, 6.22 in. H, 250 psi (06F38BC)
- BETA 1 FILTERS Air Filter replacement filter for B005700770006 / ELGI (B1AF0005135)
- Parker Compressed Air Treatment