Shop All Compressor Air Filters
Parker
COMPRESSED AIR ACTIVATED CARBON FILTER
Mfr # OVRP500INXX
Zoro # G711618607
product price: $12,511.99
/ea
Free Shipping & Returns
$12,511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 41 13/16 in
- Overall Depth 39 5/8 in
- Overall Width 21 11/16 in
- Air Outlet Size 2 1/2 in
- Series OIL-X OVR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # OVRP500INXX
- Zoro # G711618607
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Overall Height | 41 13/16 in |
Overall Depth | 39 5/8 in |
Overall Width | 21 11/16 in |
Air Outlet Size | 2 1/2 in |
Air Inlet Size | 2 1/2 in |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 2 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 1,380 scfm, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 122 Degrees F, Overall Width 21 11/16 in, Overall Height 41 13/16 in, Drain Included No, Filter Bowl Material Aluminum, Drain Type Not Applicable, Series OIL-X OVR, Differential Pressure Indicator Included No, Air Flow Direction Not Applicable, Air Inlet Gender Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L470 (4L470)
- DAYTON Run Capacitor, 50 MFD, 370V, Oval (2MDW8)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (6K714)
- FLEXZILLA Air Hose, 1/2" x 25, 3/8" MNPT Fittings (HFZ1225YW3)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F32EC)
- PARKER Filter, 53 cfm, 6.22 in. H, 250 psi (06F18BC)
- PARKER Compressed Air Filter (AAPX010ANFX)
- PARKER Finite Coalescer 34In 225Psi Npt Pneumatic Filter (GH3B-10C15-060A/06AZ)
- PARKER Compressed Air Filter (AOPX010ANFX)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F15BB)
- BETA 1 FILTERS Air Filter replacement filter for 6211473900 / WORTHINGTON (B1AF0005175)
- Parker Compressed Air Treatment