Shop All Compressor Air Filters
Parker
COMPRESSED AIR ACTIVATED CARBON FILTER
Mfr # OVRP450INXX
Zoro # G011618550
product price: $10,933.99
/ea
Free Shipping & Returns
$10,933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 32 7/8 in
- Overall Height 41 13/16 in
- Overall Width 21 11/16 in
- For Substance Type Air
- Air Outlet Size 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # OVRP450INXX
- Zoro # G011618550
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Overall Depth | 32 7/8 in |
Overall Height | 41 13/16 in |
Overall Width | 21 11/16 in |
Air Outlet Size | 2 1/2 in |
Air Inlet Size | 2 1/2 in |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 2 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 1,035 scfm, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 122 Degrees F, Overall Width 21 11/16 in, Overall Height 41 13/16 in, Drain Included No, Filter Bowl Material Aluminum, Drain Type Not Applicable, Series OIL-X OVR, Differential Pressure Indicator Included No, Air Flow Direction Not Applicable, Air Inlet Gender Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Steel, 3/4 In. Pipe, 110 cfm (17G)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-5/8-XB)
- FESTO Pneumatic Valve VUWG-L14-B52-G18 (VUWG-L14-B52-G18)
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 3/4, PK3 (EXEF162012)
- PARKER Finite Coalescer 34In 225Psi Npt Pneumatic Filter (GH3B-10C15-060A/06AZ)
- PARKER Compressed Air Filter (AOPX020DNFX)
- PARKER Compressed Air Filter (AAPX010ANFX)
- PARKER Compressed Air Filter (AAPX010CNFX)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F32EC)
- PARKER Filter, 53 cfm, 6.22 in. H, 250 psi (06F18BC)
- POWERMATE Air Filter Assembly, V-Twin Sngl-Stage Ca (019-0239RP)
- Parker Compressed Air Treatment