Shop All Compressor Air Filters
Parker
COMPRESSED AIR ACTIVATED CARBON FILTER
Mfr # OVRP350HNXX
Zoro # G111618603
product price: $5,002.99
/ea
Free Shipping & Returns
$5,002.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 41 13/16 in
- Overall Width 21 11/16 in
- Overall Depth 21 3/16 in
- Air Inlet Size 2 in
- For Substance Type Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # OVRP350HNXX
- Zoro # G111618603
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Overall Height | 41 13/16 in |
Overall Width | 21 11/16 in |
Overall Depth | 21 3/16 in |
Air Inlet Size | 2 in |
Air Outlet Size | 2 in |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow Rate 345 scfm, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 122 Degrees F, Overall Width 21 11/16 in, Overall Height 41 13/16 in, Drain Included No, Filter Bowl Material Aluminum, Drain Type Not Applicable, Series OIL-X OVR, Differential Pressure Indicator Included No, Air Flow Direction Not Applicable, Air Inlet Gender Not Applicable, Air Outlet Gender Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRP PRODUCTS Shaft Seal, 12021750 (12021750)
- BANDO Hp-Sts S8M-1056 Tb, 250-S8M-1056 Hp (250-S8M-1056 HP)
- BANDO 1651 mm Outside Length, 13 mm Top Width, 1 Ribs (A63)
- MILTON A Style Plug, 1/4" MNPT, PK10 (777)
- PARKER Compressed Air Filter (AOPX015CNFX)
- PARKER Filter, Particulate, 1/8", NPT, 22 scfm (14F05BB)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F11BB)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F15BB)
- PARKER Compressed Air Filter (AOPX020DNFX)
- PARKER Filter, 80 cfm, 6.22 in. H, 250 psi (06F28BC)
- SOLBERG Filter Element, Paper, 2 Microns (484P)
- Parker Compressed Air Treatment