Shop All Compressor Air Filters
Parker
COMPRESSED AIR ACTIVATED CARBON FILTER
Mfr # OVRP300HNXX
Zoro # G311618588
product price: $4,226.99
/ea
Free Shipping & Returns
$4,226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 13 13/16 in
- Overall Height 39 5/16 in
- Overall Depth 21 in
- Filter Bowl Material Aluminum
- Pressure Drop 5.1 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # OVRP300HNXX
- Zoro # G311618588
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Overall Width | 13 13/16 in |
Overall Height | 39 5/16 in |
Overall Depth | 21 in |
Air Inlet Size | 2 in |
Air Outlet Size | 2 in |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow Rate 170 scfm, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 122 Degrees F, Overall Width 13 13/16 in, Overall Height 39 5/16 in, Drain Included No, Filter Bowl Material Aluminum, Drain Type Not Applicable, Series OIL-X OVR, Differential Pressure Indicator Included No, Air Flow Direction Not Applicable, Air Inlet Gender Not Applicable, Air Outlet Gender Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50000N-6-1/4-PK5)
- DIXON CT Worm Gear Clamp, 2-1/4", 3-1/8" (CT300L)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3/8 in. Drive Universal Joint (49-66-6724)
- DAYTON Shaft Collar, Clamp, 1Pc, 5/16 In, Steel (1L657)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F15BB)
- PARKER Filter, 53 cfm, 6.22 in. H, 250 psi (06F18BC)
- PARKER Filter, 80 cfm, 6.22 in. H, 250 psi (06F28BC)
- PARKER Filter, Particulate, 1/8", NPT, 22 scfm (14F05BB)
- PARKER Compressed Air Filter (AOPX020DNFX)
- PARKER Compressed Air Filter (AAPX010CNFX)
- INGERSOLL-RAND Filter Element, 4" Outside Dia. (88171913)
- Parker Compressed Air Treatment