Shop All Compressor Air Filters
Parker
COMPRESSED AIR ACTIVATED CARBON FILTER
Mfr # DH-ACS400QDMX-1
Zoro # G711618591
product price: $16,808.99
/ea
Free Shipping & Returns
$16,808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 25 in
- Drain Type Manual
- Overall Height 66 in
- Overall Width 28 13/16 in
- Air Outlet Type Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DH-ACS400QDMX-1
- Zoro # G711618591
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Depth | 25 in |
Overall Height | 66 in |
Overall Width | 28 13/16 in |
Air Inlet Size | 8 in |
Air Outlet Size | 8 in |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 8 in, Air Inlet Type Flange, Maximum Flow Rate 6,887 scfm, Maximum Operating Pressure 290 psig, Maximum Operating Temperature 122 Degrees F, Overall Width 28 13/16 in, Overall Height 66 in, Drain Included Yes, Filter Bowl Material Carbon Steel, Drain Type Manual, Series OIL-X EVOLUTION, Differential Pressure Indicator Included No, Air Flow Direction Not Applicable, Air Inlet Gender Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7500SDT4H, Suction, 25 micron (ZX-HC7500SDT4H)
- PARKER Coupler Plug, Steel, Hose Barb, 25 cfm (H9C)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 17mm Bore Dia., 35mm Outside Dia., 10mm Width (6003 2RSNR/C3 PRX)
- D&D 87" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B84)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F15BB)
- PARKER Compressed Air Filter (AOPX020DNFX)
- PARKER Compressed Air Filter (ACSPX010BNMX)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F32EC)
- PARKER Filter, 130 cfm, 7.67 in. H, 250 psi (07F38BC)
- PARKER Compressed Air Filter (AOPX015CNFX)
- SMC Air Filter (AF40-N04-Z-D)
- Parker Compressor Air Filters