Shop All Compressor Air Filters
Parker
COMPRESSED AIR ACTIVATED CARBON FILTER
Mfr # DH-ACS350PDMX-1
Zoro # G911618599
product price: $10,670.99
/ea
Free Shipping & Returns
$10,670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 23 13/16 in
- Overall Depth 19 in
- Overall Height 56 5/8 in
- Drain Type Manual
- Series OIL-X EVOLUTION
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DH-ACS350PDMX-1
- Zoro # G911618599
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Width | 23 13/16 in |
Overall Depth | 19 in |
Overall Height | 56 5/8 in |
Air Inlet Size | 6 in |
Air Outlet Size | 6 in |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 6 in, Air Inlet Type Flange, Maximum Flow Rate 4,132 scfm, Maximum Operating Pressure 290 psig, Maximum Operating Temperature 122 Degrees F, Overall Width 23 13/16 in, Overall Height 56 5/8 in, Drain Included Yes, Filter Bowl Material Carbon Steel, Drain Type Manual, Series OIL-X EVOLUTION, Differential Pressure Indicator Included No, Air Flow Direction Not Applicable, Air Inlet Gender Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Assy., 22.75 mm (4T-30307)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 57" (A57)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z295)
- ENERPAC Rc10 Ton Spring Kit Rc104 (RC10K32)
- PARKER Finite Coalescer 34In 225Psi Npt Pneumatic Filter (GH3B-10C15-060A/06AZ)
- PARKER Compressed Air Filter (AAPX010ANFX)
- PARKER Filter, 53 cfm, 6.22 in. H, 250 psi (06F18BC)
- PARKER Compressed Air Filter (AOPX020DNFX)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F11BB)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F13BB)
- INGERSOLL-RAND Air Filter Assembly, Fits Ingersoll Rand, For Use With Mfr. Model Number: 45466125 (32109779)
- Parker Compressor Air Filters