Shop All Compressor Air Filters
Parker
COMPRESSED AIR ACTIVATED CARBON FILTER
Mfr # DH-ACS300ODMX-1
Zoro # G411618563
Free Shipping & Returns
$8,929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Overall Width 21 1/8 in
- Overall Height 55 7/8 in
- Overall Depth 15 7/8 in
- Filter Element Material Activated Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # DH-ACS300ODMX-1
- Zoro # G411618563
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Width | 21 1/8 in |
Overall Height | 55 7/8 in |
Overall Depth | 15 7/8 in |
Air Outlet Size | 4 in |
Air Inlet Size | 4 in |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 4 in, Air Inlet Type Flange, Maximum Flow Rate 2,755 scfm, Maximum Operating Pressure 290 psig, Maximum Operating Temperature 122 Degrees F, Overall Width 21 1/8 in, Overall Height 55 7/8 in, Drain Included Yes, Filter Bowl Material Carbon Steel, Drain Type Manual, Series OIL-X EVOLUTION, Differential Pressure Indicator Included No, Air Flow Direction Not Applicable, Air Inlet Gender Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, HC, 1-3/16 dia, 4386.02lb (HC206-19)
- BALDOR-RELIANCE Motor, .5HP, 1725rpm, 3PH, 60Hz, 56C TEFC (VBM3538)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 18.40" OD (1805C)
- AIGNEP USA 1/8" x 1/4" Universal Thread SS Male Compression Elbow (60111X-04-02)
- PARKER Compressed Air Filter (AAPX010CNFX)
- PARKER Compressed Air Filter (ACSPX010BNMX)
- PARKER Filter, 53 cfm, 6.22 in. H, 250 psi (06F18BC)
- PARKER Compressed Air Filter (AOPX020DNFX)
- PARKER Compressed Air Filter (AAPX010ANFX)
- PARKER Compressed Air Filter (AOPX010ANFX)
- NUMATICS Coal Filter, 1 in, Coalescing, 3.18 lb (8653AFEP6HA000N)
- Parker Compressor Air Filters