Shop All Compressor Air Filters
Parker
COMPRESSED AIR ACTIVATED CARBON FILTER
Mfr # DH-ACS250ODMX-1
Zoro # G311618571
product price: $8,104.99
/ea
Free Shipping & Returns
$8,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Overall Width 21 1/8 in
- Overall Height 55 7/8 in
- Overall Depth 15 7/8 in
- Weight 310 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DH-ACS250ODMX-1
- Zoro # G311618571
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Width | 21 1/8 in |
Overall Height | 55 7/8 in |
Overall Depth | 15 7/8 in |
Air Outlet Size | 4 in |
Air Inlet Size | 4 in |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 4 in, Air Inlet Type Flange, Maximum Flow Rate 2,119 scfm, Maximum Operating Pressure 290 psig, Maximum Operating Temperature 122 Degrees F, Overall Width 21 1/8 in, Overall Height 55 7/8 in, Drain Included Yes, Filter Bowl Material Carbon Steel, Drain Type Manual, Series OIL-X EVOLUTION, Differential Pressure Indicator Included No, Air Flow Direction Not Applicable, Air Inlet Gender Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Filter 1 1/2 Npt Male Sp Aj126D (AJ126D)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 6.15" OD (584B)
- MARATHON MOTORS General Purpose Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 56 Frame (5KCR49ZN0785S)
- MI-T-M Throttle Control (33-0413)
- PARKER Filter, Particulate, 1/8", NPT, 22 scfm (14F05BB)
- PARKER Compressed Air Filter (AAPX010CNFX)
- PARKER Compressed Air Filter (AOPX010ANFX)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F38EC)
- PARKER Filter, 80 cfm, 6.22 in. H, 250 psi (06F28BC)
- PARKER Filter, 53 cfm, 6.22 in. H, 250 psi (06F18BC)
- INGERSOLL-RAND Ingersoll Rand FA75IH, Coalescing Filter, High Efficiency, 45 CFM, 3/4" NPT, 1 Micron (24233389)
- Parker Compressed Air Treatment