Shop All Compressor Air Filters
Parker
COMPRESSED AIR ACTIVATED CARBON FILTER
Mfr # DH-ACS200NDMX-1
Zoro # G311618526
product price: $6,271.99
/ea
Free Shipping & Returns
$6,271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 14 5/8 in
- Overall Height 48 in
- Drain Type Manual
- Overall Depth 11 in
- Minimum Operating Temperature 35 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DH-ACS200NDMX-1
- Zoro # G311618526
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Width | 14 5/8 in |
Overall Height | 48 in |
Overall Depth | 11 in |
Air Outlet Size | 3 in |
Air Inlet Size | 3 in |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 3 in, Air Inlet Type Flange, Maximum Flow Rate 1,314 scfm, Maximum Operating Pressure 290 psig, Maximum Operating Temperature 122 Degrees F, Overall Width 14 5/8 in, Overall Height 48 in, Drain Included Yes, Filter Bowl Material Carbon Steel, Drain Type Manual, Series OIL-X EVOLUTION, Differential Pressure Indicator Included No, Air Flow Direction Not Applicable, Air Inlet Gender Not Applicable, Air Outlet Gender Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 16mm (L05016MM)
- BSC PREFERRED Belt, Poly L, 106.5in PL, 16 Rib (1065L16)
- BRENNAN INDUSTRIES 06FFSS-06FFSS Straight (FS6565-06-06)
- CONCENTRIC INTERNATIONAL Concentric/Gc Series Gear Pump: 0.517 Cid, 2000 Max Rpm (250061)
- PARKER Filter, 80 cfm, 6.22 in. H, 250 psi (06F28BC)
- PARKER Compressed Air Filter (AOPX010ANFX)
- PARKER Compressed Air Filter (AOPX020DNFX)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F32EC)
- PARKER Finite Coalescer 34In 225Psi Npt Pneumatic Filter (GH3B-10C15-060A/06AZ)
- PARKER Filter, 53 cfm, 6.22 in. H, 250 psi (06F18BC)
- INTERSTATE PNEUMATICS Standard Filter Element Copper - 5 Micron for W1040AP (W1040F5C)
- Parker Compressor Air Filters