Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Composite, Black
Mfr # VS379PTC-4-2
Zoro # G205277631
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Swivel Elbow Adapter
- Fitting Side A Connection Type Push-to-Connect
- Thread Sealant Type Vibra-Seal
- Connection Type Push-to-Connect x MNPT
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS379PTC-4-2
- Zoro # G205277631
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 11/16 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 1/8 |
Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Description
Composite DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Composite, Fitting Thread Size 1/8, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 11/16 in, Specific Fitting Shape 45 Degrees Swivel Elbow Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Battery Powered Gooseneck Sensor Faucet W/'Aca' (Z6922-XL-ACA)
- CHERNE Pipe Plug, Mechanical, 1.5 In (273318)
- DELTA Stryke 17 Series Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl Ss (T27876-SSLHP)
- SLOAN 3.5 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (Sloan 110 DFB SMO)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass (171PTC-4-2)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-6-6)
- PARKER Push-to-Connect, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6505 10 17WP2)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-6M-2R)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 10 00WP2)
- PARKER Barbed, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6521 60 18WP2)
- TECHNIFIT Fitting, PTC, Union Elbow, Brass, 12mm (B12MUL)
- Parker Push-to-Connect Tube Fittings