Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Composite DOT Push-to-Connect Fitting, Composite, Black
Mfr # VS372PTCR-4-2
Zoro # G405574394
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Overall Length 1 17/32 in
- Minimum Operating Temperature -40 Degrees F
- Maximum Operating Temperature 200 Degrees F
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # VS372PTCR-4-2
- Zoro # G405574394
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 17/32 in |
Pipe Size | 1/8 in |
Fitting Side C Pipe Size | 1/8 in |
Fitting Thread Size | 1/8 |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Description
Composite DOT Push-to-Connect Fitting, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Composite, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 17/32 in, Specific Fitting Shape Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN TUBE BENDER 180 DEG (TL11489)
- PARKER 3/8" Compression Brass Union 10PK (62P-6)
- APG 2" Aluminum Part D (3U20DAL)
- KOHLER Purist Robe Hook (14443-CP)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6351 04 00WP2)
- PARKER Barbed, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6521 06 17WP2)
- PARKER Push-to-Connect Union, 3/8 in Tube Size, Brass, Silver (62PW-6)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-5-2)
- PARKER Push-to-Connect Push-to-Connect Union, Brass, Silver (62PLP-5)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTCNS-6-4)
- JOHN GUEST Push-to-Connect Divider, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP2308E)
- Parker Push-to-Connect Tube Fittings