Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Composite DOT Push-to-Connect Fitting, Composite, Black
Mfr # VS372PTC-8-4
Zoro # G605574378
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Compatible Tube Material J844 Type A and B Nylon, Stainless Steel
- Minimum Operating Temperature -40 Degrees F
- Fitting Side B Connection Type Push-to-Connect
- System of Measurement Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # VS372PTC-8-4
- Zoro # G605574378
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 1/2 in |
Overall Length | 2 5/16 in |
Pipe Size | 1/4 in |
Fitting Thread Size | 1/4 |
Fitting Side C Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/2 in |
Description
Composite DOT Push-to-Connect Fitting, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/4 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Composite, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 5/16 in, Specific Fitting Shape Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Spray Assemb-Spray Hose F/Blake (M953666-0750A)
- OATEY WATER HEATER PAN 24""ALUM (34153)
- KOHLER Multi-Outlet Power Supply, Plastic, 120V (K-13481-A-NA)
- AMERICAN STANDARD Seal Washer, Reliant Plus (A911714-0070A)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (68PLP-4-0)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-8-MA16)
- PARKER Push-to-Connect Union, 3/8 in Tube Size, Brass, Silver (62PW-6)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-4-1)
- PARKER Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Brass, Silver (W68PW-4-6)
- PARKER Push-to-Connect Union, 1/2 in x 3/8 in Tube Size, PVDF, Silver (362PW-6-8)
- SHARKBITE Push-to-Connect Transition Coupling, 1 in Tube Size, Brass, Brass (UIP4020)
- Parker Push-to-Connect Tube Fittings