Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Composite DOT Push-to-Connect Fitting, Composite, Black
Mfr # VS372PTC-10-8
Zoro # G905574436
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- System of Measurement Imperial
- Application Air
- Fitting Thread Size 1/2
- Thread Sealant Type Vibra Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # VS372PTC-10-8
- Zoro # G905574436
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Thread Size | 1/2 |
Overall Length | 2 7/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Pipe Size | 1/2 in |
Fitting Side C Pipe Size | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Fitting Pipe Size | 1/2 in |
Description
Composite DOT Push-to-Connect Fitting, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/2 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Material Composite, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 7/8 in, Specific Fitting Shape Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Gray Urinal Floor Mat 17" W x 20-3/8" L, 1/8", 6 PK (1525)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-104-9000S-6p-7582)
- ZORO SELECT 2" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNI17)
- 3M AQUA-PURE Activated Carbon Media, 0.5 cu. ft. (A-050P)
- PARKER Push-to-Connect, Threaded Female Connector, 3/8 in Tube Size, Brass, Silver (66PW-6-4)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTCNS-8-6)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 60 56WP2)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 60 00WP2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (XW68PLPR-4-2)
- PARKER Push-to-Connect Unequal Union Adapter, 1/4 in x 5/16 in Tube Size, Nylon, White, 10 PK (6306 56 08WP2)
- WATTS Push-to-Connect, Threaded Female Adapter, 1/2 in Tube Size, Polysulfone, White (3510-1008)
- Parker Push-to-Connect Tube Fittings