Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver
Mfr # VS68PTC-8-8
Zoro # G405277639
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Fitting Side B Pipe Size 1/2 in
- Fitting Side A Connection Type Push-to-Connect
- System of Measurement Imperial
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS68PTC-8-8
- Zoro # G405277639
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 1 1/2 in |
Fitting Thread Size | 1/2 |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Composite DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/2, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight Connector, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTEE Laundry Tub, 34 in H, 20 in W, 24 in L, 3 Faucet Holes, Wall Mount, Polypropylene, White (19W)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 3" x 2" Pipe Size, Spigot x Socket (9837-338)
- LDR INDUSTRIES 310 SE90-38 ELBOW 3/8 BLACK 90DEG STREET (501550)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 in x 1/4 in Pipe Size (839-128)
- PARKER Push-to-Connect, Threaded Push-to-Connect Bulkhead, Brass, Silver (66PLPBH-5/32-4)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-8M-6R)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W172PLP-6M-4R)
- PARKER Push-to-Connect Union Elbow, 1/4 in Tube Size, Nylon, White, 10 PK (6302 56 00WP2)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-4-4)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (172PLP-6M-4G)
- LEGRIS Barbed, Push-to-Connect Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3182 06 00)
- Parker Push-to-Connect Tube Fittings