Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver
Mfr # 68PTC-6-MA12
Zoro # G005277657
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- System of Measurement Imperial/Metric
- Pipe Size 12 mm
- Fitting Side B Connection Type Metric
- Fitting Side A Tube Outer Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 68PTC-6-MA12
- Zoro # G005277657
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 12 mm |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 5/16 in |
Fitting Thread Size | M12 |
Fitting Side B Pipe Size | 12 mm |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 12 mm |
Description
Composite DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Metric, Fitting Side B Pipe Size 12 mm, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size M12, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/16 in, Specific Fitting Shape Straight Adapter, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Flo Indoor Smart Water Leak Detector (920-006)
- HAM-LET 3/4" Compression 316 SS Straight Union (762L SS 3/4)
- VIEGA Coupling (28775)
- SHARPE VALVES 1/2" Socket Stainless Steel Ball Valve Inline (4351002500)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-4-6)
- PARKER Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Nylon, White, 10 PK (6579 56 14WP2)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-8M-6R)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-8-6)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Gold (171PTCNS-4-4)
- PARKER Push-to-Connect Push-to-Connect Elbow, Brass, Silver (165PLP-5)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-4-MA22)
- Parker Push-to-Connect Tube Fittings