Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver
Mfr # 68PTC-4-MA16
Zoro # G305277647
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side A Connection Type Push-to-Connect
- Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
- System of Measurement Imperial/Metric
- Fitting Side B Connection Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 68PTC-4-MA16
- Zoro # G305277647
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Thread Size | M16 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 16 mm |
Pipe Size | 16 mm |
Overall Length | 1 7/32 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 16 mm |
Description
Composite DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Metric, Fitting Side B Pipe Size 16 mm, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size M16, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape Straight Adapter, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P664)
- ELKAY Drinking Fountain Head, For Elkay (LK1141A)
- ZORO SELECT 2" x 1/2" FNPT Galvanized Reducer (5XTJ0)
- WINGITS 24" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS24)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (66PLPBH-4M-4G)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (172PLP-6M-2G)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-4M-4R)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass (165PTC-8)
- PARKER Push-to-Connect, Threaded Faucet Adapter, 3/8 in Tube Size, PVDF, natural (F6FA7)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 08 00WP2)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass (170PTCNS-8-8)
- Parker Tube Fittings