Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver
Mfr # 68PTC-3-4
Zoro # G405277615
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Fitting Side A Connection Type Push-to-Connect
- Release Type Collet
- Maximum Operating Pressure 250 psi
- System of Measurement Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 68PTC-3-4
- Zoro # G405277615
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 1/4 in |
Overall Length | 1 1/32 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Thread Size | 1/4 |
For Tube Outside Diameter | 3/16 in |
Fitting Pipe Size | 1/4 in |
Description
Composite DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Material Brass, Fitting Thread Size 1/4, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 220 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape Straight Connector, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Shower Pan 72 x 36 3-Wall W/ Center Plastic Drain W/ Modern Cross Grid in Satin Nickel (HPG7236WHP-07)
- CHICAGO VALVES AND CONTROLS 1/4", FNPT Full Port Brass Ball Valve (1111TTE002)
- TRUESEAL Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, PVDF, Black (FB6MC2-HBLK)
- LEGEND VALVE 3/4" C X F DROP EAR ELBOW (302-224)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-4-MA22)
- PARKER Push-to-Connect Union, 3/8 in x 1/4 in Tube Size, PVDF, Silver (362PW-4-6)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTC-6-2)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 12 00WP2)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-4-MA12)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-8-6)
- JOHN GUEST Service Repair Kit, 1/4 in, 3/8 in, 5/16 in Tube Size, White (KIT-ISRKA)
- Parker Tube Fittings