Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver
Mfr # 68PTC-3-2
Zoro # G605277613
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3
- Minimum Operating Temperature -40 Degrees F
- Compatible Tube Material J844 Type A Nylon, J844 Type B Nylon, Stainless Steel
- Fitting Side B Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 68PTC-3-2
- Zoro # G605277613
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Pipe Size | 1/8 in |
Overall Length | 27/32 in |
Fitting Thread Size | 1/8 |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 3/16 in |
Description
Composite DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Material Brass, Fitting Thread Size 1/8, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 220 Degrees F, Overall Length 27/32 in, Specific Fitting Shape Straight Connector, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" MNPT 316 SS Male Vent Protector (8 MDF-SS)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKSĂ‚ LF Brass Full Port Ball Valve - Threaded - 1/2 (LFBV103)
- CHICAGO FAUCET RH Ceramic Cartridge, Brass/SS, PK12 (377-XKRHBL12JKABNF)
- DANCO Sillcock Handle Rnd Brfoack (80417)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-12M-8R)
- PARKER Push-to-Connect Push-to-Connect Elbow, Brass, Silver (165PLP-8)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (171PLP-10M-6G)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 12 00WP2)
- PARKER Push-to-Connect Composite DOT Push-to-Connect Fitting, Composite, Black (364PTC-4-4-6)
- PARKER Push-to-Connect Push-to-Connect Unequal Union, Brass, Silver (62PLP-6-8)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 6mm x 1/8" Male BSPT (R) (PL06-01)
- Parker Push-to-Connect Tube Fittings