Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver
Mfr # 68PTC-10-MA22
Zoro # G205574402
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Size 22 mm
- Maximum Operating Temperature 200 Degrees F
- Fitting Side A Connection Type Push-to-Connect
- Fitting Side B Connection Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 68PTC-10-MA22
- Zoro # G205574402
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 22 mm |
Fitting Side B Pipe Size | 22 mm |
Fitting Thread Size | M22 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 1 3/8 in |
For Tube Outside Diameter | 5/8 in |
Fitting Pipe Size | 22 mm |
Description
Composite DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Metric, Fitting Side B Pipe Size 22 mm, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Material Brass, Fitting Thread Size M22, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape Straight Adapter, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-to-Connect Coupling, 1/2 in Tube Size, Brass, Brown (75018LF)
- BOBRICK 18" L, Straight, Stainless Steel, B680618 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X18)
- THRIFCO PLUMBING 2 Inch 90 Elbow Stainless Steel, Bulk (8917010)
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB02)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 60 00WP2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-2-4)
- PARKER Push-to-Connect Push-to-Connect Union, Brass, Silver (62PLP-6)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-12M-4G)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer (6322 62 60WP2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (169PLP-2-0)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3175 10 10)
- Parker Push-to-Connect Tube Fittings