Shop All Pneumatic Flow Control Valves
Parker
COMP BI-DIRECT FC 5/16 EQUIV
Mfr # FCCB731-8M-6R
Zoro # G009821481
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FCCB731-8M-6R
- Zoro # G009821481
- Country of Origin France
- Category Pneumatic Flow Control Valves
Description
Parker air flow control regulators offer precise adjustment, accuracy and compactness providing the solution for all applications. These pneumatic flow control regulators are available with polymer or nickel-plated brass bodies and external or recessed adjustment screws for adjustable flow control. By allowing a higher maximum flow than standard regulators and precise adjustment, this range of flow control regulators helps you improve your productivity and performance with accuracy. Parker's pneumatic flow control restrictors are available in a wide range of styles including: Compact Miniature Knobless Swivel Outlet Plug-in In-Line All metal Use with the following types of Parker Parflex Division tubing. Nylon Semi-rigid nylon Polyurethane 95 Durometer Shore A Fluoropolymer Markets: Factory/Process Automation Life Science Food Processing Water and Beverage Petrochemical Feature and Benefits: Higher maximum flow than standard regulator Optimal control of the cylinder rod speed 100% leak-tested in production Date coding to guarantee quality and traceability Reduce compressed air and energy consumption Precise adjustment for accurate flow regulation from initial to maximum opening Long-term stability of flow Reduced weight polymer version Mechanical strength and corrosion resistance with nickel-plated brass version External adjustment screw: easy to adjust without tooling and lockable Recessed adjustment screw: more compact and protects the adjustment mechanism Uni-directional: exhaust or inlet Bi-directional: adjustable air flow control in both directions 360° positioning Applications: Pneumatic Circuits Filling Dispensing Packaging Robotics Semi-Conductor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6206 2RS1 C3 HT51, Single Row Ball Bearings (6206 2RS1 C3 HT51)
- COXREELS Spring Return Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi (P-LP-450)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 3.95" OD (2BK401)
- FJC FJC 6448 R134A 10 Ft. Hose Set With Manual Couplers (FJC-6448)
- PARKER 2-WAY ANGLE SEAT VALVE 3/4IN 232PSI OTHER PNEUMATIC VALVE (PA20S3N5R050S)
- PARKER Control Valve, SS, 1" Pipe Sz, 8 to 20 psi (M314-2211)
- PARKER Directional Control Valve, 50psi, 1/4 NPTF (710-6-1/4B)
- PARKER Directional Control Valve, 50psi, 3/4 NPTF (710-6-3/4B)
- PARKER Control Valve, Bronze, FNPT, 3/4" Pipe Sz (M314-3201)
- PARKER Diaphragm Valve, 1/4 In., FNPT, 0.6Cv, PFA (PV-10-1144-02)
- FESTO One-Way Flow Control Valve GRLZ-M5-PK-3-B (GRLZ-M5-PK-3-B)
- Parker Pneumatic Valves