Shop All Gas Valves
Parker
Commercial Pressure Regulator - FLO-CON A9, 7/8", Hot Gas, Pilot
Mfr # 100940-202944
Zoro # G7498701
original price:
$1,425.99
15% off
Free Shipping & Returns
$1,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Gas Type Hot Gas
- Ignition Type Pilot
- Inlet Size 7/8"
- Outlet Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 100940-202944
- Zoro # G7498701
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 7/8" |
Outlet Size | 7/8" |
Details
Coil Volts | 24VAC |
Gas Type | Hot Gas |
Ignition Type | Pilot |
Item | Commercial Pressure Regulator - FLO-CON A9, 7/8" |
Max. Inlet Pressure | 120 psi |
Standards | CSA Certified, UL Listed |
Description
Valve Hg-120 24V 7/8 In.Odf 7/8 In.Prt 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS Drier, 3/8"Odf Bi-FlowDrier, Bfk-083S (043323)
- JOHNSON CONTROLS Pressure Control, Low, 20 In to 100 (P70AB-2CQ)
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AG15)
- 3M Filtrete 20 in. W X 20 in. H X 1 in. D Fiberglass 13 MERV Pleated Allergen Air Filter (UA02DC-6)
- PARKER 2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves (12FS5C2448ACH)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valve, Pilot (08F22C2140AAF4C05)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valves, Pilot (12F22C2148AAFPH05)
- RESIDEO Honeywell VR8200A2132 24 Vac Dual Standing Pilot Gas Valve (VR8200A2132)
- MAXITROL 210D-1 1/2 1-1/2" Gas Pressure (210D-1)
- BASO H19La-1C High Pressure Pilot (H19LA-1C)
- HONEYWELL Vr8200A2124 24V Standing Pilot (VR8200A212)
- Parker Gas Valves