Shop All Hydraulic Control Valves
Parker
Colorflow Needle Valve, Brass, 3/8-18, 8 GPM, 2000 PSI
Mfr # N600B
Zoro # G2519921
product price: $91.29
/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Needle Valve
- Body Material Brass
- Inlet Port Size - Hydraulic Valves 3/8 in NPT
- Body Material - Hydraulic Valves Brass
- Outlet Port Size - Hydraulic Valves 3/8 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N600B
- Zoro # G2519921
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | 3/8 in NPT |
Outlet Port Size - Hydraulic Valves | 3/8 in NPT |
Height (In.) | 2.18 in |
Length (In.) | 2.5 in |
Overall Width | 1 in |
Overall Length | 2.5 in |
Overall Height | 2.68 in |
Outlet Connection Size | 3/8 in |
Port-to-Port Length | 2.5 in |
Inlet Connection Dash Size | 18 |
Inlet Connection Size | 3/8 in |
Outlet Connection Dash Size | 18 |
Description
Needle Valve, Flow Rate - Maximum 8 gpm, Valve Type Needle, Pressure - Maximum 2,000 psi, Body Material Brass, Inlet Connection Type NPT, Outlet Connection Type NPT, Adjustment Method Rotary Knob, Actuation Mechanism Manual, Inlet Connection Gender Female, Outlet Connection Gender Female, Includes Seals Seals Included, Seal Material Nitrile, Inlet Connection Dash Size 18, Control Direction One-Way, Coefficient of Volume (Cv) 0.787, For Media Air, Oil, Inlet Connection Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Bearing, 5/8" I.D., 3/4" O.D., 1-1/2" L (EBCB101212)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK5 (06E-666)
- DAYTON Motor Start Capacitor, 88-108 MFD, Round (2MDN9)
- SCHNEIDER ELECTRIC Connecting Cable, PC To Altistart, Altivar (VW3A8106)
- PARKER Directional Valve, Solenoid, Tandem, 24 VDC (D1VW009CNJW)
- PARKER Colorflow Needle Valve, Brass, 1/8-27, 3 GPM, 2000 PSI (N200B)
- PARKER Directional Valve, Solenoid, Tandem, 12 VDC (D3W009CNKW)
- PARKER Directional Valve, Solenoid, Open, 12 VDC (D1VW002CNKW)
- PARKER Flow Control Valve, Sandwich, D03, 20 GPM (FM2AAKN)
- PARKER Flow Control Valve, Sandwich, D05, 30 GPM (FM3AAKN)
- CHIEF Hydraulic Directional Valve (C273446)
- Parker Hydraulic Control Valves